

€57.64/ pieceexcl. VAT
€69.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQR-T |
Manufacturer ID | NPQR-T-Q10-E |
Shape | T-shape |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 10 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 150 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | FPM (FKM) |
Suitable for foods | Yes |
Screw mounting | External hexagon |