

€3.08/ pieceexcl. VAT
€3.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQH |
Type | Push-in sleeve |
Manufacturer ID | NPQH-D-S10-E-P10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Stem Outside Diameter | 10 mm |
Nominal size | 8 mm |
Operating pressure | from -0.95 to 20 bar |
Operating temperature | from 0 to 150 °C |
Fluid | Compressed Air, Water |
Release sleeve material | Brass, Nickel-plated |
Suitable for foods | Yes |
Weight | 12 g |