

€2.37/ pieceexcl. VAT
€2.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS |
Type | Push-in L-fitting |
Manufacturer ID | QSML-3H |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 3 mm |
Stem Outside Diameter | 3 mm |
Nominal size | 1.2 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy Stainless steel |
Weight | 1.7 g |