

€8.37/ pieceexcl. VAT
€10.13incl. VAT
84 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS |
Manufacturer ID | QS-G1/2-16 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 16 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Nominal size | 13 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Type of seal on screw-in stud | Sealing ring |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Screw mounting | External hexagon |
Weight | 51 g |