

€13.82/ pieceexcl. VAT
€16.72incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQR-DK |
Manufacturer ID | NPQR-DK-M5-Q4 |
Shape | Straight |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5 |
Nominal size | 2.1 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 150 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | FPM (FKM) |
Release sleeve material | High alloy steel, non-corrosive |
Suitable for foods | Yes |
Weight | 5.4 g |