

€32.08/ pieceexcl. VAT
€38.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQR-DK |
Manufacturer ID | NPQR-DK-G12-Q12 |
Shape | Straight |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Nominal size | 8.4 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 150 °C |
Seal material | FPM (FKM) |
Release sleeve material | High alloy steel, non-corrosive |
Fluid | Perslucht volgens ISO8573-1:2010 [7:-:-] |