

€6.99/ pieceexcl. VAT
€8.46incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQ |
Type | Push-in fitting |
Manufacturer ID | CQ-1/2-15H |
Shape | Straight |
Material | POM |
Tube Outside Diameter | 15 mm |
Stem Outside Diameter | 15 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Nominal size | 10 mm |
Operating pressure | from -0.95 to 15 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Type of seal on screw-in stud | Sealing ring |
Release sleeve material | POM |
Suitable for foods | Yes |
Weight | 14 g |