

€30.34/ pieceexcl. VAT
€36.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQR-D |
Manufacturer ID | NPQR-D-Q10-E |
Shape | Straight |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 10 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 150 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Suitable for foods | Yes |