

€7.27/ pieceexcl. VAT
€8.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSK |
Type | Push-in connector |
Manufacturer ID | QSK-12 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 12 mm |
Nominal size | 6.2 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy Stainless steel |
Weight | 40.5 g |