

€3.95/ pieceexcl. VAT
€4.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQM |
Type | Push-in connector |
Manufacturer ID | NPQM-D-Q8-S12-P10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 8 x 12 mm |
Stem Outside Diameter | 12 mm |
Nominal size | 7 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Weight | 23 g |