

€29.04/ pieceexcl. VAT
€35.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQ |
Type | Push-in connector |
Manufacturer ID | CQ-28 |
Shape | Straight |
Material | POM |
Tube Outside Diameter | 28 mm |
Nominal size | 24.9 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Release sleeve material | POM |
Grab ring material | High alloy Stainless steel |
Suitable for foods | Yes |
Weight | 90 g |