

€34.72/ pieceexcl. VAT
€42.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQP |
Type | Push-in bulkhead connector |
Manufacturer ID | NPQP-H-Q12-E-FD |
Shape | Bulkhead |
Material | PP |
Tube Outside Diameter | 12 mm |
Nominal size | 7.8 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -20 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Grab ring material | High alloy Stainless steel |
Material nut | High alloy Stainless steel |
Suitable for foods | Yes |
Weight | 30.4 g |