

€23.24/ pieceexcl. VAT
€28.12incl. VAT
101 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMT-8M-A |
Construction type housing | For T-slot |
Measurement principle | Magnetoresistive |
Operating voltage at DC | from 5 to 30 V |
Rated supply voltage at DC | 24 V |
Type of switching output | PNP |
Type of switch function | Normally open contact (NO) |
Electrical connection | Plug, M8x1, 3-pin |
Operating status display | Yellow LED |
Cable length | 0.3 m |
Colour cable sheath | Grey |
Material of cable sheath | TPE-U(PU) |
Max. output current | 100 |
Ambient temperature | from -40 to 85 °C |
Degree of protection (IP) | IP65/IP68/IP69K |
Weight | 8.9 g |