FESTO

FESTO Proximity sensor SME-8-K5-LED-24 175404

  • ERIKS:23210805
  • Manufacturer:4052568075040
Image 1
Save to list

€60.26/ pieceexcl. VAT

€72.91incl. VAT

19 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SME-8
Construction type housing
For T-slot
Measurement principle
Reed magnetic
Standard
EN 60947-5-2
Operating voltage at DC
from 12 to 30 V
Type of switching output
with contact, bipolar
Type of switch function
Normally open contact (NO)
Electrical connection
Cable 3-wire open end
Operating status display
Yellow LED
Cable length
5 m
Material of cable sheath
TPE-U(PU)
Max. output current
500
Ambient temperature
from -40 to 70 °C
Degree of protection (IP)
IP65/IP67
Weight
60 g
Alternatives

€24.52/ pieceexcl. VAT

€29.67incl. VAT

15 In stock - Estimated delivery date 26/10/2026