

€53.90/ pieceexcl. VAT
€65.22incl. VAT
23 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SME-8 |
Construction type housing | For T-slot |
Measurement principle | Reed magnetic |
Standard | EN 60947-5-2 |
Operating voltage at DC | from 12 to 30 V |
Type of switching output | with contact, bipolar |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable 3-wire open end |
Operating status display | Yellow LED |
Cable length | 2.5 m |
Material of cable sheath | TPE-U(PU) |
Max. output current | 500 |
Ambient temperature | from -40 to 60 °C |
Degree of protection (IP) | IP65/IP67 |
Weight | 30 g |
€22.40/ pieceexcl. VAT
€27.10incl. VAT
55 In stock - Estimated delivery date 16/11/2026