

€59.06/ pieceexcl. VAT
€71.46incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SME-8 |
Construction type housing | For T-slot |
Measurement principle | Reed magnetic |
Standard | EN 60947-5-2 |
Operating voltage at DC | from 3 to 230 V |
Type of switching output | with contact, bipolar |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable 3-wire open end |
Operating status display | Yellow LED |
Cable length | 2.5 m |
Material of cable sheath | TPE-U(PU) |
Max. output current | 120 |
Ambient temperature | from -30 to 60 °C |
Degree of protection (IP) | IP65/IP67 |
Weight | 39 g |