

€45.26/ pieceexcl. VAT
€54.76incl. VAT
18 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SME-10M |
Construction type housing | For round slot |
Measurement principle | Reed magnetic |
Standard | EN 60947-5-2 |
Operating voltage at DC | from 5 to 30 V |
Rated supply voltage at DC | 24 V |
Type of switching output | with contact, bipolar |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable with plug, M8x1, 3-pin |
Operating status display | Yellow LED |
Cable length | 0.3 m |
Material of cable sheath | TPE-U(PU) |
Max. output current | 300 |
Ambient temperature | from -40 to 70 °C |
Degree of protection (IP) | IP65/IP68 |
Weight | 6.7 g |