

€51.23/ pieceexcl. VAT
€61.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SIES |
Construction type housing | For T-slot |
Size | Slot 8 |
Standard | EN 60947-5-2 |
Voltage | 10 - 30 V DC |
Max. switching current | 150 |
LED colour | Yellow |
Cable length | 300 mm |
Electrical connection | Cable with plug, M8x1, 3-pin, turnable threads |
Cable material | TPE-U(PU) |
Material housing | Brass, Nickel-plated |
Temperature range | from -25 to 70 °C |
Degree of protection (IP) | IP67 |
Switching distance | 1.5 mm |
Type of switch function | Normally open contact (NO) |
Type of switching output | PNP |