

€48.73/ pieceexcl. VAT
€58.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SIEN |
Size | M 12 |
Mounting | Flush |
Standard | EN 60947-5-2 |
Voltage | 10 - 30 V DC |
Max. switching current | 200 |
Max. voltage drop | 2 V |
LED colour | Yellow |
Cable length | 2500 mm |
Electrical connection | Cable |
Cable material | TPE-U(PUR) |
Material housing | Brass, Nickel-plated |
Temperature range | from -25 to 70 °C |
Degree of protection (IP) | IP67 |
Switching distance | 2 mm |
Type of switch function | Normally open contact (NO) |
Type of switching output | NPN |
Weight | 110 g |