FESTO

FESTO Proximity sensor SDBT-MSX-1L-PU-E-0.3-N-M8 8059120

  • ERIKS:14525982
  • Manufacturer:4052568300449
Image 1
Save to list

€27.00/ pieceexcl. VAT

€32.67incl. VAT

8 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Construction type housing
For T-slot
Rated supply voltage at DC
24 V
Type of switching output
PNP/NPN
Operating status display
Yellow LED
Cable length
0.3 m
Colour cable sheath
Grey
Material of cable sheath
TPE-U(PUR)
Ambient temperature
from -40 to 85 °C
Degree of protection (IP)
IP 68
Weight
10 g