FESTO

FESTO Proximity sensor SDBT-MS-20NL-ZN-E-5-LE-EX6 579071

  • ERIKS:13400540
  • Manufacturer:4052568262952
Image 1
Save to list

€38.70/ pieceexcl. VAT

€46.83incl. VAT

10 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SDBT
Construction type housing
For T-slot
Measurement principle
Magnetoresistive
Operating voltage at DC
from 7.5 to 18 V
Rated supply voltage at DC
8.2 V
Type of switching output
NAMUR
Type of switch function
NAMUR
Electrical connection
Cable, 2-wire open end
Operating status display
Yellow LED
Cable length
5 m
Colour cable sheath
Blue
Material of cable sheath
TPE-U(PU)
Ambient temperature
from -40 to 85 °C
Degree of protection (IP)
IP65/IP68
Weight
53 g