

€54.30/ pieceexcl. VAT
€65.70incl. VAT
12 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRSMT |
Construction type housing | For T-slot |
Measurement principle | Magnetoresistive |
Standard | EN 60947-5-2 |
Operating voltage at DC | from 5 to 30 V |
Rated supply voltage at DC | 24 V |
Type of switching output | PNP |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable 3-wire open end |
Operating status display | Yellow LED |
Cable length | 5 m |
Colour cable sheath | Grey |
Material of cable sheath | TPE-O |
Max. output current | 100 |
Ambient temperature | from -40 to 85 °C |
Degree of protection (IP) | IP65/IP68/IP69K |
Suitable for foods | Yes |
Weight | 47.6 g |