FESTO

FESTO Proximity sensor CRSMT-8M-PS-24V-K-0,3-M8D 574383

  • ERIKS:12746853
  • Manufacturer:4052568103347
Image 1
Save to list

€52.08/ pieceexcl. VAT

€63.02incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRSMT
Construction type housing
For T-slot
Measurement principle
Magnetoresistive
Standard
EN 60947-5-2
Operating voltage at DC
from 5 to 30 V
Rated supply voltage at DC
24 V
Type of switching output
PNP
Type of switch function
Normally open contact (NO)
Electrical connection
Cable 3-wire open end
Operating status display
Yellow LED
Cable length
0.3 m
Colour cable sheath
Grey
Material of cable sheath
TPE-O
Max. output current
100
Ambient temperature
from -40 to 85 °C
Degree of protection (IP)
IP65/IP68/IP69K
Suitable for foods
Yes
Weight
16.1 g