FESTO

FESTO Proportional pressure regulator VPPM-12L-L-1-G12-0L6H-A4P-S1 575242

  • ERIKS:14482389
Image 1
Save to list

€976.61/ pieceexcl. VAT

€1,181.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VPPM
Flow rate at 6 Bar
4.5 l/min
Port Size
1/2 in
Operation
Electrical
Function
3-way proportional-pressure regulator
Protection class
IP65
Housing material
Anodised aluminium
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]