

€2,058.78/ pieceexcl. VAT
€2,491.12incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MPPES |
Port Size | 1/2 in |
Operation | Electrical |
Function | 3-way closed proportional-pressure regulator |
Protection class | IP65 |
Housing material | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
€976.61/ pieceexcl. VAT
€1,181.70incl. VAT
Estimated delivery date - 16/11/2026