

€1,425.56/ pieceexcl. VAT
€1,724.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VPWP |
Flow rate at 6 Bar | 2 l/min |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Operating pressure | from 0 to 10 bar |
Operation | Electrical |
Function | 5/3 closed |
Operating voltage | 24 V |
Protection class | IP65 |
Operating temperature | from 0 to 50 °C |
Ambient temperature | from 0 to 50 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [6:4:4] |