FESTO

FESTO Pressure regulator LR-D-MAXI 546436

  • ERIKS:12263250
  • Manufacturer:4052568184766
Image 1
Save to list

€310.54/ pieceexcl. VAT

€375.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LR
Pressure range
from 0.5 to 12 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 0 to 16 bar
Flow rate
11500 l/min
Temperature range
from -10 to 60 °C
Alternatives
Product Image

FESTO Pressure regulator MS6-LR-1/2-D7-AS 529993

  • Eriks:23212130
  • Manufacturer:529993

€50.72/ pieceexcl. VAT

€61.37incl. VAT

16 In stock - Estimated delivery date 05/11/2026