

€322.63/ pieceexcl. VAT
€390.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | D |
Port thread type | NPT |
Port Size | 3/4 in |
Pressure range | from 0.5 to 12 bar |
Weight | 700 g |