

€160.76/ pieceexcl. VAT
€194.52incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRPO |
Execution | Precision flow control valve |
Pneumatic connection 1 | G1/8 |
Pneumatic connection 2 | G1/8 |
Mounting | on subbase |
Adjusting element | Rotary knob with scale |
Material housing | PA, glass-fiber reinforced |
Seal material | PVC/NBR |
Operating pressure | from 0 to 8 bar |
Temperature range | from -10 to 50 °C |
Nominal flow rate | 40.7 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [5:4:3] |
Weight | 110 g |