FESTO

FESTO Plastic tubing PUN-H-8X1,25-NT 197378

  • ERIKS:11639934
  • Manufacturer:4052568045074
Image 1
Hydrolysis & Microbe Resistant Polyurethane Tubing
Save to list

€1.29/ meterexcl. VAT

€1.56incl. VAT

Sold per: 50Min. order: 50

230 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-H
Hose material
TPE-U(PU)
Internal diameter
5.7 mm
Wall thickness
1.25 mm
Outer diameter
8 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
50 m
Colour
Natural
Minimum bending radius
21 mm
FDA quality mark
Yes
Hardness
D 52 +/-3
Weight per meter
28.7 g