FESTO

FESTO Plastic tubing PUN-H-6X1-BL-500 558258

  • ERIKS:12265004
  • Manufacturer:4052568054052
Image 1
Save to list

0,71 €/ meterexcl. VAT

0,86 €incl. VAT

Sold per: 500Min. order: 500

2500 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-H
Hose material
TPE-U(PU)
Internal diameter
4 mm
Wall thickness
1 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
500 m
Colour
Blue
Minimum bending radius
10 mm
FDA quality mark
Yes
Hardness
D 52 +/-3
Weight per meter
18.3 g