FESTO

FESTO Plastic tubing PUN-H-10X1,5-BL 197386

  • ERIKS:23213041
  • Manufacturer:4052568045159
Image 1
Hydrolysis & Microbe Resistant Polyurethane Tubing
Save to list

€1.94/ meterexcl. VAT

€2.35incl. VAT

Sold per: 50Min. order: 50

1300 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-H
Hose material
TPE-U(PU)
Internal diameter
7 mm
Wall thickness
1.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
50 m
Colour
Blue
Minimum bending radius
28 mm
FDA quality mark
Yes
Hardness
D 52 +/-3
Weight per meter
46.5 g