

€10.56/ meterexcl. VAT
€12.78incl. VAT
Sold per: 50Min. order: 50
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PU |
Hose material | TPE-U(PU) |
Internal diameter | 9 mm |
Outer diameter | 11.6 mm |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from -35 to 60 °C |
Roller length | 50 m |
Colour | Black |
Hardness | A 91 +/-3 |
Weight per meter | 56 g |