

€3.33/ meterexcl. VAT
€4.03incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PTFEN |
Hose material | PTFE |
Internal diameter | 2.9 mm |
Wall thickness | 0.5 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 12 bar |
Temperature range | from -20 to 150 °C |
Roller length | 100 m |
Colour | Natural |
Minimum bending radius | 32 mm |
FDA quality mark | Yes |
Hardness | D 55 +/-5 |
Weight per meter | 13 g |