

€24.71/ meterexcl. VAT
€29.90incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PTFEN |
Hose material | PTFE |
Internal diameter | 11 mm |
Wall thickness | 2.5 mm |
Outer diameter | 16 mm |
Maximum operating pressure at 20 °C | 12 bar |
Temperature range | from -20 to 150 °C |
Roller length | 50 m |
Colour | Natural |
Minimum bending radius | 109 mm |
FDA quality mark | Yes |
Hardness | D 55 +/-5 |
Weight per meter | 228 g |