

€13.24/ meterexcl. VAT
€16.02incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PTFEN |
Hose material | PTFE |
Internal diameter | 8.4 mm |
Wall thickness | 2 mm |
Outer diameter | 12 mm |
Maximum operating pressure at 20 °C | 12 bar |
Temperature range | from -20 to 150 °C |
Roller length | 50 m |
Colour | Natural |
Minimum bending radius | 84 mm |
FDA quality mark | Yes |
Hardness | D 55 +/-5 |
Weight per meter | 124 g |