

€19.42/ meterexcl. VAT
€23.50incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PAN |
Hose material | TPE-A |
Internal diameter | 18 mm |
Wall thickness | 2 mm |
Outer diameter | 22 mm |
Maximum operating pressure at 20 °C | 14 bar |
Temperature range | from -30 to 80 °C |
Colour | Black |
Minimum bending radius | 14 mm |
Hardness | D 62 +/-3 |
Weight per meter | 1310 g |