FESTO

FESTO PE converter PEN-M5 8625

  • ERIKS:1066943
Image 1
Save to list

€252.43/ pieceexcl. VAT

€305.44incl. VAT

7 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PEN
Model
Pressure switch
Adjustment range
from -0.8 to 8
Adjustment range pressure unit
bar
Max. pressure
8 bar
Size process connection
M5
Housing material
Zinc die-casting
Switching function
Make (normally open)
Supply voltage
12-30 V
Electrical connection
Cable, 3-core
Level of protection (IP value)
IP67
Display
Yes
Ambient temperature
from -20 to 60 °C