

€320.53/ pieceexcl. VAT
€387.84incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PE |
Model | Pressure switch |
Max. pressure | 0.25 bar |
Size process connection | M5 |
Switching function | Change-over |
Electrical connection | Cable, 4-core |
Level of protection (IP value) | IP62 |
Ambient temperature | from -10 to 50 °C |