

152,77 €/ pieceexcl. VAT
184,85 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PE |
Model | Pressure switch |
Max. pressure | 8 bar |
Size process connection | 1/8" (4) |
Housing material | VMQ/Silicone |
Switching function | Change-over |
Supply voltage | 12-250 V |
Electrical connection | 3 connecting wires |
Level of protection (IP value) | IP67 |
Ambient temperature | from 0 to 60 °C |
146,45 €/ pieceexcl. VAT
177,20 €incl. VAT
12 In stock - Estimated delivery date 22.09.2026