FESTO

FESTO Parallel gripper HGPP-10-A-G1 525659

  • ERIKS:11644830
  • Manufacturer:4052568161828
Image 1
Save to list

€718.18/ pieceexcl. VAT

€869.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPP
Function
Parallel
Bore diameter
10 mm
Operation
Double acting
Stroke length
2 mm
Connection
M3
Number of gripper fingers
2
Repetition accuracy
<= 0,02 mm
Operating pressure
from 5 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Wrought Aluminium alloy, Nickel plated
Material housing
Hard anodised wrought aluminium alloy
Material cover
POM
Weight
127