

€1,310.14/ pieceexcl. VAT
€1,585.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGPL |
Function | Parallel |
Bore diameter | 14 mm |
Operation | Double acting |
Stroke length | 40 mm |
Connection | M5 |
Number of gripper fingers | 2 |
Total force at 6 bar, closing | 158 N |
Total force at 6 bar, opening | 126 N |
Repetition accuracy | < 0,03 mm |
Rotationally symmetrical | <= 0,2 mm |
Operating pressure | from 3 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | Hardened steel |
Material housing | Anodised aluminium |
Weight | 440 |