FESTO

FESTO Parallel gripper HGPD-50-A-G2 1132953

  • ERIKS:13208377
  • Manufacturer:4052568227180
Image 1
Save to list

€1,528.75/ pieceexcl. VAT

€1,849.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPD
Function
Parallel
Bore diameter
50 mm
Operation
Double acting
Stroke length
12 mm
Connection
G1/8
Number of gripper fingers
2
Repetition accuracy
<= 0,05 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Anodised aluminium
Material cover
High alloy steel, non-corrosive
Weight
2.15