

€41.94/ pieceexcl. VAT
€50.75incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | OS |
Port Size | PK-3 mm |
Temperature range | from -10 to 60 °C |
Operating pressure | from 1.6 to 8 bar |
Housing material | POM |
Material seal | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |