

€38.72/ pieceexcl. VAT
€46.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VFOH |
Execution | One-way flow control valve |
Port thread type | Male thread |
Pneumatic connection 1 | G1/4 |
Pneumatic connection 2 | QS-8 |
Mounting | Threaded |
Adjusting element | External hexagon |
Seal material | FPM |
Material adjusting screw | High alloy steel, non-corrosive |
Release sleeve material | Brass, Nickel-plated |
Material swivel fitting | Brass, Nickel-plated |
Temperature range | from 0 to 150 °C |
Nominal flow rate | 530 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Suitable for foods | Yes |
Weight | 37 g |