

€192.58/ pieceexcl. VAT
€233.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HEL |
Type of actuation | Pneumatic |
Model | Piston slide |
Valve function | 2/2 closed, monostable |
Connection | BSPP(G) |
Port Size | 1/4 in |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | non reversible |
Nominal flow rate | 2600 l/min |
Operating pressure | from 3 to 16 bar |
Ambient temperature | from -10 to 60 °C |
Weight | 270 g |
€81.97/ pieceexcl. VAT
€99.18incl. VAT
Estimated delivery date - 13/11/2026