

€41.17/ pieceexcl. VAT
€49.82incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CR |
Execution | Nut |
Material | High alloy steel, non-corrosive |
Suitable for diameter | 40 mm |
Suitable for foods | Yes |
Weight | 61 g |