

€32.40/ pieceexcl. VAT
€39.20incl. VAT
29 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | H |
Fitting type | Check valve |
Design form | Compact |
Material | Anodised aluminium |
Tube Outside Diameter | 8 |
Flow Rate (6 bar - delta p = 1 bar) | 681 |
Mounting | In-line |
Operating pressure | from -1 to 10 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |