

€132.11/ pieceexcl. VAT
€159.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SLG |
Execution | Mounting rail |
Material | Hard aluminium anodized |
Suitable for diameter | 8 mm |
Weight | 216 g |