

€153.38/ pieceexcl. VAT
€185.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FKG |
Execution | Moment compensator |
Material | Steel galvanised |
Suitable for diameter | 40 mm |
Suitable for foods | Yes |
Weight | 511 g |